£2099.00
Ex VAT
£2518.80
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
Tested & certified to BSEN1004:2004.
3T compatible.
Base size: 730D x 1800W mm.
Quick & easy to erect saving time on each job.
Fits easily into most small vans or estate cars.
Narrow width compact & easy storage.
Quick release pull rings with stainless steel pin on bracings for easy assembly.
Attribute | Value |
---|---|
Brand | GPC |
ECLASS Code | 22510102 |
Material | Aluminium |
MFR Part No. | AP3600Z |
Platform Height | 3600mm |
Standards Met | EN 1004 |
Type | Scaffolding Towers |
UNSPSC Code | 30191501 |