£1809.00
Ex VAT
£2170.80
Inc VAT
Product Details
Product Specification
Sky-high tower system with quick release pull rings and stainless steel pin on bracings for easy assembly, ideal for high rise application. Fully compliant with Work at Height Regulations and tested and certified to BSEN1004: 2004.
Attribute | Value |
---|---|
Brand | GPC |
ECLASS Code | 22510102 |
Material | Aluminium |
MFR Part No. | TBL180822 |
Platform Height | 2200mm |
Standards Met | EN 1004 |
Type | Scaffolding Towers |
UNSPSC Code | 30191501 |