£1689.00
Ex VAT
£2026.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
The newly revised Speedy 4 + 3T aluminium Scaffold Tower is now readily available and meets the all-new EN1004:2020 standard. The tower is just as efficient, durable and adaptable to the user's needs with its foldable base and spun-rung 'Duraclimb' technology. The Speedy Tower proves its efficiency and durability with its slot and lock system that requires no tools and is manufactured for regular usage. This platform tower can be used on even and uneven grounds both indoors and outdoors due to its hard-wearing aluminium body and its removable base unit that allows for precise levelling adjustments. Have peace of mind knowing that the revised Speedy 4 + 3T aluminium Scaffold Tower offers a safe platform to heights and hard to access areas time and time again.
Features and Benefits
• The Speedy 4 + 3T aluminium Scaffold Tower is offered in three different heights, dependent on the needs of the user
• The platform tower is manufactured with world renowned 'Duraclimb' tubing for easy climbing and optimal stability
• The each kit contains all the parts necessary to allow the scaffold tower to reach it's individual optimal platform height , with no tools required for easy build and mobility
• The anti-slip grip toe boards ensure better stability and safety when climbing and working from heights
• Stabilisers are included in pack
Typical Applications
• Each kit is suitable for indoor and outdoor use, and the kits range in platforms heights from 1.6m to 5.10m
Standards
• EN1004:2020 standard
Notes
• Available in 3 x optional platform height kits
Attribute | Value |
---|---|
Brand | T.B. Davies |
ECLASS Code | 22510102 |
Includes | Stabilisers |
Material | Aluminium |
Maximum Load Capacity | 200kg |
MFR Part No. | 3010-115 |
Platform Height | 3350mm |
Standards Met | EN 1004 |
Type | Scaffolding Towers |
UNSPSC Code | 30191501 |
Weight | 84.9kg |