£387.00
Ex VAT
£464.40
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The first hop-up with fully protected guardrail and gate! Ideal for quick jobs around site, whilst still remaining compliant with working at height legislation. Folds neatly for carrying or wheeling to next job. Tough but lightweight scaffold tube construction. Four locking castors. Fixed height platform. Platform size 600mm x 540mm. 5-year warranty. 150kg work load capacity.
Attribute | Value |
---|---|
Brand | T.B. Davies |
ECLASS Code | 22510102 |
Includes | Platform |
Material | Aluminium |
Maximum Load Capacity | 150kg |
Maximum Number of Treads | 1 |
MFR Part No. | 1274-052 |
Platform Depth | 540mm |
Platform Height | 420mm |
Platform Width | 600mm |
Type | Smart Pod |
UNSPSC Code | 30191501 |
Weight | 19kg |