T.B. Davies

Smart Pod, 670mm Height, Aluminium

SKU:

TBD9393243C

MPN:

1274-053

£689.00

Ex VAT

£826.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The first hop-up with fully protected guardrail and gate! Ideal for quick jobs around site, whilst still remaining compliant with working at height legislation. Folds neatly for carrying or wheeling to next job. Tough but lightweight scaffold tube construction. Four locking castors. Fixed height platform. Platform size 600mm x 540mm. 5-year warranty. 150kg work load capacity.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    T.B. Davies

    ECLASS Code

    22510102

    Includes

    Platform

    Material

    Aluminium

    Maximum Load Capacity

    150kg

    Maximum Number of Treads

    2

    MFR Part No.

    1274-053

    Platform Depth

    540mm

    Platform Height

    670mm

    Platform Width

    600mm

    Type

    Smart Pod

    UNSPSC Code

    30191501

    Weight

    23kg