£289.00
Ex VAT
£346.80
Inc VAT
Product Details
Product Specification
Designed originally for Scottish and Southern Energy to work in domestic premises. The StepUp can be used anywhere you need a strong, safe platform that enables the user to maintain 3 points of contact. Manufactured from BS compliant raw materials, with heavy- duty non-conductive glass fibre frame, recycled plastic non-slip platform, safety handrail and locking hinges. Folds flat for storage to 650mm x 500mm x 200mm.
We can also make the StepUp to your own specification.
Made in the UK.
Attribute | Value |
---|---|
Brand | Bratts Ladders |
ECLASS Code | 22510102 |
Includes | Platform |
Material | Glass Fibre |
MFR Part No. | STEPUP |
Platform Depth | 460mm |
Platform Height | 500mm |
Platform Width | 600mm |
Standards Met | EN 131 |
Type | Step-up Frame |
UNSPSC Code | 30191501 |
Weight | 9kg |