£799.00
Ex VAT
£958.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Designed to conform to the Working at Height Regulations, the telescopic podium is a fully enclosed work platform. Using the specially designed telescopic guardrail frame, you are able to use the podium at both 1m and 1.2m platform heights. The unit is fitted with four locking castors as standard making it easily portable. The unit passes easily through standard doorways. Optional anti-surf base plate pack illustrated, helps to prevent 'surfing' when in use.
Features and Benefits
• Telescopic guardrail
• Additional extra integral stabilisers deliver additional stability
• Fully enclosed work zone
• Folds for transport
• Four lockable castors fitted as standard
• Anti-surf option available (illustrated)
• 5-year warranty
• All aluminium construction
• 360 degree work space with locking gate
• Heavy-duty construction to survive impacts from intensive daily use
• Supplied with 2 x locking castors and 2 x anti-surf base plates as standard
• Manufactured in Britain & Certified to Standard BS8620
*Optional anti-surf base plate pack illustrated see 1274-086 and 1274-088
Attribute | Value |
---|---|
Brand | Pinnacle |
ECLASS Code | 22510102 |
Includes | Platform |
Material | Aluminium |
Maximum Load Capacity | 250kg |
Maximum Number of Treads | 4 |
MFR Part No. | 1274-085 |
Platform Height | 1200mm |
Platform Width | 650mm |
Standards Met | PAS 250 |
Type | Telescopic Podium Step |
UNSPSC Code | 30191501 |
Weight | 40kg |