£4279.00
Ex VAT
£5134.80
Inc VAT
45 Variations Available
Product Details
Product Specification
Product Documents
Elevate your work tasks with Climb-It® Work Platforms, a robust solution for secure and versatile elevated workspaces. Constructed from a square steel tube and featuring non-slip chequer plate surfaces, these platforms ensure a sturdy and reliable working surface. Their modular design allows easy placement alongside each other, offering flexibility to create a large working area. Available in heights of 250mm, 500mm, 750mm, and 1000mm, these platforms excel in construction sites, maintenance projects, warehouses, and workshops. Experience safety and efficiency with Climb-It® Work Platforms, providing a customised and secure elevated workspace for diverse tasks.
Features and Benefits
• Spacious 800 x 800mm platforms with a secure non-slip chequer plate surface
• Adjustable feet for accommodating uneven flooring
• Modular design for customisable configurations
• 1000mm handrail height above the platform ensures safety and stability
Attribute | Value |
---|---|
Brand | Climb-It |
EAN | 5056239793119 |
ECLASS Code | 22510102 |
Includes | 6 guards |
Material | Steel |
MFR Part No. | BWP100X4CRG6 |
Platform Height | 1000mm |
Type | Work Platform |
UNSPSC Code | 30191501 |