£167.00
Ex VAT
£200.40
Inc VAT
27 Variations Available
Product Details
Product Specification
SafetyMaster retractable safety barrier features a heavy duty steel post, powder coated in a bright yellow, red or orange paint to ensure high-visibility. The concrete filled base ensures the post won't easily tip over, making it suitable for use in both commercial and industrial environments.
The retractable barrier posts come in a choice of three different high-visibilty colours; yellow, red and orange. In addition different belt designs and colours are available, including chevron pattern, striped belt, soild coloured belts and printed messages.
Features and Benefits
• Stable concrete filled base ensures the post will not tip over
• Stainless steel powder coated post in a range of colour options
• Suitable for industrial and commercial environments where access management is required
• Simple assembly, no tools required
Attribute | Value |
---|---|
Barrier Type | Retractable Belt Barrier |
Belt Length | 10.6m |
Brand | Obex |
Colour | Red/White |
Fixing Method | Post Mounted |
Material | Steel |
MFR Part No. | PSBBBPRWCH106 |
UNSPSC Code | 46161500 |