noscriptObex Premium Belt Barrier Red Post 10.6m Do Not Enter Message PSBBRPCNEYME106 | Cromwell Tools

Obex

Premium Belt Barrier Red Post 10.6m Do Not Enter Message

SKU:

PBX9921001V

MPN:

PSBBRPCNEYME106

£214.00

Ex VAT

£256.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    SafetyMaster retractable safety barrier features a heavy duty steel post, powder coated in a bright yellow, red or orange paint to ensure high-visibility. The concrete filled base ensures the post won't easily tip over, making it suitable for use in both commercial and industrial environments.


    The retractable barrier posts come in a choice of three different high-visibilty colours; yellow, red and orange. In addition different belt designs and colours are available, including chevron pattern, striped belt, soild coloured belts and printed messages.


    Features and Benefits
    • Stable concrete filled base ensures the post will not tip over
    • Stainless steel powder coated post in a range of colour options
    • Suitable for industrial and commercial environments where access management is required
    • Simple assembly, no tools required


    Product Specification
    Attribute
    Value

    Barrier Type

    Retractable Belt Barrier

    Belt Length

    10.6m

    Brand

    Obex

    Colour

    Red

    Fixing Method

    Post Mounted

    Material

    Steel

    MFR Part No.

    PSBBRPCNEYME106

    UNSPSC Code

    46161500