£104.00
Ex VAT
£124.80
Inc VAT
14 Variations Available
Product Details
Product Specification
SafetyMaster twin retractable safety barrier features a double belt system and heavy duty steel post, powder coated in a bright yellow, red or orange paint to ensure high-visibility. The concrete filled base ensures the post won't easily tip over, making it suitable for use in both commercial and industrial environments.
The second belt ensures no children can duck under the barrier whilst also aiding the visually impaired with use of a cane. Guide dogs alike can also determine perimeters much easier as a result of the twin belt barriers. The lower belt cassette can be removed and/or changed.
The retractable barrier posts come in a choice of three different high-visibilty colours; yellow, red and orange. In addition different belt designs and colours are available, including chevron pattern, striped belt, soild coloured belts and printed messages.
Features and Benefits
• Twin belts provide higher level of protection
• Stable concrete filled base ensures the post will not tip over
• Stainless steel powder coated post in a range of colour options
• Suitable for industrial and commercial environments where access management is required
• Simple assembly, no tools required
Attribute | Value |
---|---|
Barrier Type | Retractable Belt Barrier |
Belt Length | 3.4m |
Brand | Obex |
Colour | Red White |
Fixing Method | Post Mounted |
Material | Steel |
Message | None |
MFR Part No. | SBBTTBRPRWCH34 |
UNSPSC Code | 46161500 |