noscriptObex Twin Belt Barrier Yellow Post 3.4m Black & Yellow Chevron Twin Belt SBBTTBYPBYCH34 | Cromwell Tools

Obex

Twin Belt Barrier Yellow Post 3.4m Black & Yellow Chevron Twin Belt

SKU:

PBX9921008J

MPN:

SBBTTBYPBYCH34

£99.49

Ex VAT

£119.39

Inc VAT

AVAILABLE TO ORDER

    Product Details

    SafetyMaster twin retractable safety barrier features a double belt system and heavy duty steel post, powder coated in a bright yellow, red or orange paint to ensure high-visibility. The concrete filled base ensures the post won't easily tip over, making it suitable for use in both commercial and industrial environments.


    The second belt ensures no children can duck under the barrier whilst also aiding the visually impaired with use of a cane. Guide dogs alike can also determine perimeters much easier as a result of the twin belt barriers. The lower belt cassette can be removed and/or changed.


    The retractable barrier posts come in a choice of three different high-visibilty colours; yellow, red and orange. In addition different belt designs and colours are available, including chevron pattern, striped belt, soild coloured belts and printed messages.


    Features and Benefits
    • Twin belts provide higher level of protection
    • Stable concrete filled base ensures the post will not tip over
    • Stainless steel powder coated post in a range of colour options
    • Suitable for industrial and commercial environments where access management is required
    • Simple assembly, no tools required


    Product Specification
    Attribute
    Value

    Barrier Type

    Retractable Belt Barrier

    Belt Length

    3.4m

    Brand

    Obex

    Colour

    Black Yellow

    Fixing Method

    Post Mounted

    Material

    Steel

    Message

    None

    MFR Part No.

    SBBTTBYPBYCH34

    UNSPSC Code

    46161500