noscriptObex Weatherpoof Barrier Red Post 4.9m Red & White Chevron Belt WMSSBRPRWCH49 | Cromwell Tools

Obex

Weatherpoof Barrier Red Post 4.9m Red & White Chevron Belt

SKU:

PBX9921010Y

MPN:

WMSSBRPRWCH49

£124.00

Ex VAT

£148.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Obex WeatherMaster 335 outdoor retractable barrier offers the perfect solution to create outdoor waiting lines or restricting access to an area where temporary work may be carried out. The heavy duty recycled rubber base can be easily moved with the convenient carry handles. This makes it portable and easy to create and change restricted access zones.
    The outdoor retractable barrier has a powder coated post for increased durability in all weather conditions, available in a range of colurs to suit most decor and colour schemes. In addition different belt designs and colours are available, including chevron pattern, striped belt, soild coloured belts and printed messages.


    Features and Benefits
    • Stable recycled rubber base with carry handles, tough enough to drive over!
    • Stainless steel powder coated post in a range of colour options
    • 3.4, 4.9 or 10.6 metre long belt options
    • Suitable for industrial and commercial environments where access management is required
    • Simple assembly, no tools required


    Product Specification
    Attribute
    Value

    Barrier Type

    Retractable Belt Barrier

    Belt Length

    4.9m

    Brand

    Obex

    Colour

    Red

    Fixing Method

    Self-Standing Post

    Material

    Stainless Steel

    MFR Part No.

    WMSSBRPRWCH49

    UNSPSC Code

    46161500