SKU:
PBX9921009E
MPN:
WMSYPBYCH106
£164.00
Ex VAT
£196.80
Inc VAT
77 Variations Available
Product Details
Product Specification
Obex WeatherMaster 335 outdoor retractable barrier offers the perfect solution to create outdoor waiting lines or restricting access to an area where temporary work may be carried out. The heavy duty recycled rubber base can be easily moved with the convenient carry handles. This makes it portable and easy to create and change restricted access zones.
The outdoor retractable barrier has a powder coated post for increased durability in all weather conditions, available in a range of colurs to suit most decor and colour schemes. In addition different belt designs and colours are available, including chevron pattern, striped belt, soild coloured belts and printed messages.
Features and Benefits
• Stable recycled rubber base with carry handles, tough enough to drive over!
• Stainless steel powder coated post in a range of colour options
• 3.4, 4.9 or 10.6 metre long belt options
• Suitable for industrial and commercial environments where access management is required
• Simple assembly, no tools required
Attribute | Value |
---|---|
Barrier Type | Retractable Belt Barrier |
Belt Length | 10.6m |
Brand | Obex |
Colour | Yellow |
Fixing Method | Self-Standing Post |
Material | Stainless Steel |
MFR Part No. | WMSYPBYCH106 |
UNSPSC Code | 46161500 |