noscriptObex Weatherproof Barrier Yellow Post 4.9m Belt Do Not Enter Message WMSSBYPCNEYME49 | Cromwell Tools

Obex

Weatherproof Barrier Yellow Post 4.9m Belt Do Not Enter Message

SKU:

PBX9921011A

MPN:

WMSSBYPCNEYME49

£147.00

Ex VAT

£176.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Obex WeatherMaster 335 outdoor retractable barrier offers the perfect solution to create outdoor waiting lines or restricting access to an area where temporary work may be carried out. The heavy duty recycled rubber base can be easily moved with the convenient carry handles. This makes it portable and easy to create and change restricted access zones.
    The outdoor retractable barrier has a powder coated post for increased durability in all weather conditions, available in a range of colurs to suit most decor and colour schemes. In addition different belt designs and colours are available, including chevron pattern, striped belt, soild coloured belts and printed messages.


    Features and Benefits
    • Stable recycled rubber base with carry handles, tough enough to drive over!
    • Stainless steel powder coated post in a range of colour options
    • 3.4, 4.9 or 10.6 metre long belt options
    • Suitable for industrial and commercial environments where access management is required
    • Simple assembly, no tools required


    Product Specification
    Attribute
    Value

    Barrier Type

    Retractable Belt Barrier

    Belt Length

    4.9m

    Brand

    Obex

    Colour

    Yellow

    Fixing Method

    Self-Standing Post

    Material

    Stainless Steel

    Message

    DO NOT ENTER

    MFR Part No.

    WMSSBYPCNEYME49

    UNSPSC Code

    46161500