£11.49
Ex VAT
£13.79
Inc VAT
6 Variations Available
Product Details
Product Specification
A range of common parcel labels used in all areas of packing. Pre-printed with handling instructions to ensure parcels are appropriately handled, helping goods arrive safely.
Features and Benefits
• Ensures safety standards are met around the workplace
• Easily visible
• Colour: White/Red
• For use in all areas of packing
• Prevents damaged goods - and damaged employees
Attribute | Value |
---|---|
Brand | Southgate Adpac |
ECLASS Code | 20350101 |
Fixing Method | Self-Adhesive |
Length | 32mm |
MFR Part No. | SG89FR |
Pack Quantity | 1000 |
Text | Fragile |
UNSPSC Code | 55121615 |
Width | 89mm |