Beaverswood

FLOOR SIGNALLING 200x300m m WHITE "T" (PK-10)

SKU:

BVW9661317V

MPN:

FSW/T

£22.49

Ex VAT

£26.99

Inc VAT

IN STOCK (23)

    Product Details

    A simple and effective solution for marking areas on the warehouse floor, these inexpensive high-visibility signals are quick and easy to apply. Ideal for highlighting truck routes and pallet positions, these signals are particularly effective in low-lighting conditions.


    Features and Benefits
    • Available in a range of shapes and arrows
    • Tough PVC designed to withstand everyday warehouse traffic
    • Super strong adhesive holds securely to prevent rolled up edges and trip hazards


    Product Specification
    Attribute
    Value

    Brand

    Beaverswood

    ECLASS Code

    20350101

    Fixing Method

    Self-Adhesive

    Length

    300mm

    MFR Part No.

    FSW/T

    Pack Quantity

    10

    UNSPSC Code

    55121615

    Width

    200mm