£83.49
Ex VAT
£100.19
Inc VAT
6 Variations Available
Product Details
Product Specification
Identify products on shelves easily with these magnetic label holders. The flexible material enables the user to easily cut pieces into the length they require, using a knife or scissors.
Features & Benefits:
•Ideal for cutting to the exact size required, making them economical
•All supplied with white card inserts and PVC cover strips to allow easy labelling
Typical Applications:
•Cold stores
•School and library document display
•Warehouse
Attribute | Value |
---|---|
Brand | Beaverswood |
EAN | 5025360704752 |
ECLASS Code | 20350101 |
Fixing Method | Magnetic |
Length | 30mm |
MFR Part No. | MLR3/10 |
Pack Quantity | 1 |
UNSPSC Code | 55121615 |
Width | 10000mm |