Beaverswood

MAGNETIC LABEL HOLDER BROWN 40mmx5M ROLL

SKU:

BVW9660133K

MPN:

MLR4/5

£49.99

Ex VAT

£59.99

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Label holders provide instant identification for steel racking or shelving warehouses, store rooms or offices. Each label holder is supplied complete with white card so that a specific area can be colour-coded. A protective transparent PVC strip is also supplied with each holder.


    Images are for illustration purposes only


    Product Specification
    Attribute
    Value

    Brand

    Beaverswood

    ECLASS Code

    20350101

    Fixing Method

    Magnetic

    Length

    40mm

    MFR Part No.

    MLR4/5

    Pack Quantity

    1

    UNSPSC Code

    55121615

    Width

    5000mm