£47.79
Ex VAT
£57.35
Inc VAT
16 Variations Available
Product Details
Product Specification
Label holders provide instant identification for steel racking or shelving warehouses, store rooms or offices. Each label holder is supplied complete with white card so that a specific area can be colour-coded. A protective transparent PVC strip is also supplied with each holder.
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Beaverswood |
ECLASS Code | 20350101 |
Fixing Method | Self-Adhesive |
Length | 15mm |
MFR Part No. | AL18 |
Pack Quantity | 100 |
UNSPSC Code | 55121615 |
Width | 80mm |