Beaverswood

VINYL S/A LABELS B/Y 230x140mm NUMBER 5 (1)

SKU:

BVW96600805

MPN:

F8/5

£3.49

Ex VAT

£4.19

Inc VAT

IN STOCK (10)

    Product Details

    These self-adhesive numbers and letters are printed black on yellow, enabling high-visibility identification. Simply applied, they can be quickly removed and leave no adhesive residue. They are available in eight sizes, and are suitable for a variety of uses throughout the warehouse including labelling of shelves, racking, bins and other areas. They are also suitable for use in the office for labelling files etc. Eight sizes in black on yellow with identical digits on each card. Colours are only available in sizes F1, F2 and F3. Cards can be supplied in packs of A - Z and 0 - 9 or as mixed numbers and letters on request. Cards of directional arrows are available in sizes F3, F4, F5, and F6.


    *When ordering individual characters please complete the order code by adding the character required to the end of the (incomplete) code given below. e.g. for a sheet of letter T in size F2 please order BVW-966 -0020T.


    Images are for illustration purposes only


    Product Specification
    Attribute
    Value

    Brand

    Beaverswood

    ECLASS Code

    20350101

    Fixing Method

    Self-Adhesive

    Length

    230mm

    MFR Part No.

    F8-5

    Pack Quantity

    1

    Text

    5

    UNSPSC Code

    55121615

    Width

    140mm