Stewart Superior

Beware of Vehicles Polycarbonate Danger Sign - 300 x 400mm

SKU:

CTL9649694R

MPN:

IW0127

£41.79

Ex VAT

£50.15

Inc VAT

AVAILABLE TO ORDER

    Product Details

    These signs are high quality Industrial signs that are virtually indestructible made from reverse printed clear polycarbonate, which means the image cannot be damaged and will not fade. It has pre - drilled holes to allow fixing. Indoor or Outdoor use.
    Thickness: 2mm


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Stewart Superior

    ECLASS Code

    40200103

    Fixing Method

    Wall Fix

    Material

    Polycarbonate

    MFR Part No.

    IW0127

    Overall Height

    400mm

    Overall Width

    300mm

    Primary Colour

    White

    Sign Type

    Beware

    UNSPSC Code

    55121718