SKU:
CTL9649694W
MPN:
IW0258
£41.79
Ex VAT
£50.15
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
These signs are high quality Industrial signs that are virtually indestructible made from reverse printed clear polycarbonate, which means the image cannot be damaged and will not fade. It has pre - drilled holes to allow fixing. Indoor or Outdoor use.
Thickness: 2mm
Attribute | Value |
---|---|
Braille | No |
Brand | Stewart Superior |
Description | Danger Electric shock risk |
ECLASS Code | 40200103 |
Fixing Method | Wall Fix |
Material | Polycarbonate |
MFR Part No. | IW0258 |
Overall Height | 400mm |
Overall Width | 300mm |
Primary Colour | White |
Sign Type | Electric Shock Risk |
UNSPSC Code | 55121718 |