SKU:
SSF9648000A
MPN:
SSF-964-8000A
£13.49
Ex VAT
£16.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
'GHS Explosive Symbol' Labels, Self-Adhesive Vinyl, (50mm x 50mm)
Ensure that you comply with all regulations relating to the classification and labelling of chemicals with our range of GHS symbols
Features and Benefits
• These labels are printed on self-adhesive vinyl, making it easy to apply to a clean dry surface
• Helps your workplace achieve ideal safety standards
• Conforms to BS EN ISO 7010 Regulations, ensuring that all graphical safety symbols are consistent and compliant
Notes
• Available individually or as a pack of 10 smaller vinyls
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
Description | Explosive Symbol |
ECLASS Code | 40200103 |
Fixing Method | Self Adhesive |
Material | Vinyl |
Overall Height | 50mm |
Overall Width | 50mm |
Primary Colour | Red/White |
Sign Type | Explosive |
UNSPSC Code | 55121718 |