SKU:
SSF9648010A
MPN:
SSF-964-8010A
£13.49
Ex VAT
£16.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Ensure the safety of your workplace by utilizing Sitesafe Warning Labels, an absolute necessity if you store potentially hazardous materials on your site. These highly visible pictogram labels are designed to be displayed on cupboards, cabinets, and lockers, effectively alerting employees and others to the presence of potential hazards. Compliant with both the Globally Harmonised System (GHS) and relevant UK regulations, these irritant pictogram labels provide clear and universally understood visual warnings. Prioritize safety and regulatory compliance by incorporating Sitesafe Warning Labels into your workplace, contributing to a secure environment and raising awareness about potential hazards associated with stored materials.
Features and Benefits
• These labels are printed on self-adhesive vinyl, making it easy to apply to a clean dry surface
• Helps your workplace achieve ideal safety standards
• Conforms to BS EN ISO 7010 Regulations, ensuring that all graphical safety symbols are consistent and compliant
Notes
• Available individually or as a pack of 10 smaller vinyls
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
Description | GHS Irritant Symbol |
ECLASS Code | 40200103 |
Fixing Method | Self Adhesive |
Material | Vinyl |
Overall Height | 50mm |
Overall Width | 50mm |
Primary Colour | Red/White |
Sign Type | Irritant |
UNSPSC Code | 55121718 |