SKU:
SSF9648002A
MPN:
SSF-964-8002A
£11.79
Ex VAT
£14.15
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
'GHS Skull & Cross Bones Symbol' Label, Self-Adhesive Vinyl, (100mm x 100mm)
Ensure that you comply with all regulations relating to the classification and labelling of chemicals with our range of GHS symbols
Features and Benefits
• Printed on self-adhesive vinyl, making it easy to apply to a clean dry surface
• Helps your workplace achieve ideal safety standards
• Conforms to BS EN ISO 7010 Regulations, ensuring that all graphical safety symbols are consistent and compliant
Typical Applications
• Areas where chemicals are used and stored
• Hospitals
• Workshops
• Automotive
Notes
• Available individually or as a pack of 10 smaller vinyls
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
Description | Skull 'Danger' Symbol |
ECLASS Code | 40200103 |
Fixing Method | Self Adhesive |
Material | Vinyl |
Overall Height | 50mm |
Overall Width | 50mm |
Primary Colour | Red/White |
Sign Type | Skull & Cross Bones |
UNSPSC Code | 55121718 |