£45.99
Ex VAT
£55.19
Inc VAT
Product Details
Product Specification
Product Documents
Electrical safety warning signs are vital in any workplace or environment that uses high-voltage electrical equipment or machinery. The set comes with two 500 x 300mm electrical warning signs, one stating 'Danger, High Voltage' and the other 'No Admittance'. Both are made from 1.2mm rigid plastic for everyday wear and tear as well as harsher conditions.
Features and Benefits
• Each warning sign comes with two holes, suitable for mounting on walls with fixtures, nails or chains
• Manufactured from rigid plastic for durability against harsh conditions and natural wear and tear
• Each sign measures at 500 x 300mm for clear and visible warning and instruction
Typical Applications
• Suitable for any workplace or environment using high-voltage or dangerous electrical equipment and machinery
High Voltage/No Admittance Sign, made from 1.2mm rigid plastic with two holes for fixing chains, walls, etc.
Features and Benefits
• Made from 1.2mm rigid plastic with two holes for multiple elements i.e fixing to chains, walls, etc
Typical Applications
• Satin finish appropriate for both indoor and outdoor use
Standards
• ISO7010, BS5499, BS5378
Attribute | Value |
---|---|
Braille | No |
Brand | Laser Tools |
Description | High Voltage No Admittance |
EAN | 5018341066390 |
ECLASS Code | 40200103 |
Fixing Method | Wall Fix |
Material | PVC |
Overall Height | 300mm |
Overall Width | 500mm |
Primary Colour | White |
Series | EV Hybrid Vehicle Safety |
Sign Type | High Voltage |
UNSPSC Code | 55121718 |