£7.99
Ex VAT
£9.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Printed on a quality white faced magnetic substrate, these signs are easy to attach to a suitable surface and provide clear and important messages at the point of isolation.
Size: 225mm x 150mm.
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
Description | Caution Lock out procedure in operation/Authorised personnel only to remove lockout |
ECLASS Code | 40200103 |
Fixing Method | Magnetic |
Overall Height | 150mm |
Overall Width | 225mm |
Primary Colour | White |
Sign Type | Lockout Procedure |
UNSPSC Code | 55121718 |