£16.49
Ex VAT
£19.79
Inc VAT
Product Details
Product Specification
Product Documents
If you don't know which signs you need - ensure your site is safe and legal with our FREE step by step guide. Call your local branch for a copy.
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
Description | Warning Men working overhead |
EAN | 5036140359352 |
ECLASS Code | 40200103 |
Fixing Method | Hook |
Material | Aluminium |
Overall Height | 500mm |
Overall Width | 300mm |
Primary Colour | White |
Sign Type | Workers Above |
UNSPSC Code | 55121718 |