SKU:
SSF9646620K
MPN:
SSF-964-6620K
£15.49
Ex VAT
£18.59
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Provide a clear safety message around your sites.
• Ensures compliance under the latest Health & Safety regulations.
• All symbols, where applicable, conform to ISO 7010.
• Signs are available in the sizes shown below each illustration.
• Available in two quality materials: Self-adhesive vinyl - ideal for indoor use. 1.2mm rigid plastic - suitable for use indoors or out, fixings required.
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
ECLASS Code | 40200103 |
Fixing Method | Wall Fix |
Material | Rigid PVC |
Overall Height | 400mm |
Overall Width | 300mm |
Primary Colour | White |
Sign Type | Construction |
UNSPSC Code | 55121718 |