Avon

13mm GALVANISED BUCKLES 3 .30mm WIRE (BOX-1000)

SKU:

AVN8350840K

MPN:

8350840K

£36.99

Ex VAT

£44.39

Inc VAT

IN STOCK (9)

    Product Details

    Galvanised Strapping Buckles, perfect for securing goods of any kind.


    Features and Benefits
    • Made from ultra strong galvanised steel
    • High quality, ultra dependable buckles
    • Designed to industry standards


    Typical Applications
    • For use with polypropylene and composite strapping


    Notes
    • Available in three different thicknesses
    • Pack quantity: 1000 buckles
    • Images are for illustration purposes only


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Avon

    EAN

    5036140324930

    ECLASS Code

    21043390

    Material

    Galvanised Steel

    Overall Width

    3.30mm

    Product Type

    Strapping Buckle

    UNSPSC Code

    31162406