Avon

Mill Wound Strapping - 16mm x 0.5mm x 763M

SKU:

AVN8371770K

MPN:

8371770K

£194.00

Ex VAT

£232.80

Inc VAT

IN STOCK (8)

    Product Details

    Mill Wound: Each layer oscillates across the layer below, uniformly and tightly across the 63.5mm width of the coil. 0.5mm thickness.


    Approximate breaking strain:
    12mm: 561kg,
    16mm: 714kg,
    19mm: 846kg.


    Approximate reel length:
    12mm: 965m,
    16mm: 763m,
    19mm: 643m.


    Features and Benefits
    • Larger coil than ribbon wound
    • Ultra durable steel


    Notes
    • Images are for illustration purposes only


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Avon

    Breaking Strain

    714kg

    EAN

    5036140325678

    ECLASS Code

    20420204

    MFR Part No.

    MW16

    Overall Length

    763m

    Overall Width

    16mm

    UNSPSC Code

    44102300