£89.99
Ex VAT
£107.99
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Steel hand banding ribbon is wound directly over the one below, so that the width of coil is the width of strap.
Features and Benefits
• Lower coil weight for easy handling
Notes
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Avon |
Breaking Strain | 846kg |
EAN | 5036140325654 |
ECLASS Code | 20420204 |
MFR Part No. | RWS19A |
Overall Length | 335m |
Overall Width | 19mm |
UNSPSC Code | 44102300 |