Matlock

Standard Duty Shelving, 5 Shelves, 100kg Shelf Capacity, 1830mm x 1010mm x 400mm, Grey

SKU:

MTL4051760K

MPN:

4051760K

£64.49

Ex VAT

£77.39

Inc VAT

IN STOCK (50+)

    Product Details

    This racking system has uprights and beams made of heavy gauge steel with a corrosion resistant powder coating and rubber feet to protect the floor. It is easy to assemble, due to the interlocking design that uses no nuts and bolts. The 5 shelves are easily adjustable and can take up to 100kg UDL (uniformly distributed load) with the rack being fixed to a wall. Supplied with wooden shelves, additional shelves are available to purchase separately, see code 405-867.


    Features and Benefits
    • Uprights and beams are manufactured from heavy gauge steel for maximum durability
    • Corrosion resistant powder coating bolsters product longevity
    • Rubber feet protects your flooring from scuff marks
    • Shelves are adjustable to suit your storage needs
    • Easy to assemble due to the interlocking design
    • Each shelf has a capacity of 100kg UDL for ample storage


    Typical Applications
    • Warehousing
    • Industrial
    • Institutional


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Matlock

    Colour

    Grey

    Depth

    400mm

    EAN

    5036140223363

    ECLASS Code

    21100401

    Height

    1830mm

    Material

    Steel

    Number of Shelves

    5

    Shelf Capacity

    100kg

    Shelf Material

    Plywood

    Type

    Standard Duty Shelving

    UNSPSC Code

    24102004

    Width

    1010mm