SKU:
MTL4042120K
MPN:
4042120K
£22.49
Ex VAT
£26.99
Inc VAT
Product Details
Product Specification
Product Documents
Each set comes with a louvre panel, a useful, wide plate which attaches to the wall with screws and can fit several containers of different sizes. Mounting of the boxes is based on an overlap system. It enables firm and stable fastening to the louvre panel and quick removal when needed.
Contents
2x louvre panels
6x black bins (small)
6x blue bins (medium)
6x red bins (large)
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Black Blue Grey Red |
EAN | 5036140251779 |
ECLASS Code | 21100490 |
MFR Part No. | Z212522GB004 |
Number of Pieces | 20PCE |
Overall Depth | 160mm |
Overall Height | 345mm |
Overall Width | 385mm |
Product Type | Storage Bin Rack Storage Bins |
UNSPSC Code | 24112003 |