SKU:
BVW9640214A
MPN:
SDL02/14
£29.99
Ex VAT
£35.99
Inc VAT
Product Details
Product Specification
Product Documents
These seat markers encourage people to adhere to social distancing guidelines and not sit within 2 metres of each other in public places. Each label has a diameter of 125mm and an overall diameter with disk of 150mm.
Features and Benefits
• Highly visible in order to effectively highlight the seats not to sit on
• 4 premium quality and highly durable label designs to choose from
• Can be moved easily and used over and over again
Typical Applcations
• Offices
• Waiting rooms
• Hospitals
• Buses
• Trains
• Stadiums
• Restaurants
• Cafeterias
• Schools
• Airports
• Conference rooms
Notes
• The black elasticated cord version is 1 metre long to accommodate most chairs, whilst also being UV resistant, waterproof and hard-wearing
Attribute | Value |
---|---|
Braille | No |
Brand | Beaverswood |
Description | Please Do Not Sit Here Symbol |
Fixing Method | Self Adhesive |
MFR Part No. | SDL02/14 |
Pack Quantity | 14 |
Primary Colour | Red |
UNSPSC Code | 55121704 |