noscriptEC52LD EARTH CLAMP 35-50 200AMP 5M EC52LD | Cromwell Tools

(Unbranded)

EC52LD EARTH CLAMP 35-50 200AMP 5M

SKU:

CTL8854105D

MPN:

EC52LD

£41.79

Ex VAT

£50.15

Inc VAT

IN STOCK (6)

    Product Details

    Crocodile Earth clamps with 5m cable. Conforms to EN 50525-2-11.


    Features and Benefits
    • Available in various specifications to suit your requirements
    • Comes supplied with a 5 metre cable to get you working immediately


    Standards
    • EN 50525-2-11


    Product Specification
    Attribute
    Value

    Brand

    (Unbranded)

    ECLASS Code

    21089090

    For Cable Size

    35-50mm²

    MFR Part No.

    EC52LD

    Product Type

    Cable Set-Earth Clamp

    Rating (Amps)

    200A

    UNSPSC Code

    23271700