noscriptMurex Mig Wire, Mild Steel, 1.0mm x Wire Diameter 18kg 2302106710 | Cromwell Tools

Murex

Mig Wire, Mild Steel, 1.0mm x Wire Diameter 18kg

SKU:

MUR8872313D

MPN:

2302106710

£72.49

Ex VAT

£86.99

Inc VAT

IN STOCK (2)

    Product Details

    Gas shielded, deposits C - 1.3% Mn weld metal for mild and medium tensile steels. Copper coated, double deoxidised with manganese and silicon with good mechanical properties. For use with CO2 and AR-CO2. Made to BS 2901/1 : 1983 A18 & BS EN 440 G3 Si1. For welding mild steel and C-Mn steel.


    Product Specification
    Attribute
    Value

    Brand

    Murex

    EAN

    7330129149445

    ECLASS Code

    21081003

    Material Type

    Mild Steel

    MFR Part No.

    2302106710

    Reel Size

    18kg

    UNSPSC Code

    23271813

    Wire Diameter

    1.0mm