£85.99
Ex VAT
£103.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Gas shielded, deposits C - 1.3% Mn weld metal for mild and medium tensile steels. Copper coated, double deoxidised with manganese and silicon with good mechanical properties. For use with CO2 and AR-CO2. Made to BS 2901/1 : 1983 A18 & BS EN 440 G3 Si1. For welding mild steel and C-Mn steel.
Attribute | Value |
---|---|
Brand | Murex |
ECLASS Code | 21081003 |
Material Type | Mild Steel |
MFR Part No. | 2302126710 |
Reel Size | 18kg |
UNSPSC Code | 23271813 |
Wire Diameter | 1.2mm |