£287.00
Ex VAT
£344.40
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
For Welding 18/8 (304) austenitic stainless steels to provide good corrosion and wear resistance welds and joins. Available in two diameters to suit your needs.
Features and Benefits
• Increased silicon content for use where appearance is important
• Supplied on a precision layer wound
• The wire basket can be easily recycled together with waste steel, avoiding more complex disposal, such as with plastic spools
Typical Applications
• For use on stainless steel structures, chemical, food and power generation industries
Standards
• EN14343 19 9 LSI
• BS:2901 308 S93
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140326187 |
ECLASS Code | 21081003 |
Material Type | Stainless Steel |
Reel Size | 15kg |
UNSPSC Code | 23271813 |
Wire Diameter | 1.0mm |