Kennedy

0.6mm A18 Mild steel Mig Wire - 5.0kg Mini Reels

SKU:

KEN8871960K

MPN:

8871960K

£44.79

Ex VAT

£53.75

Inc VAT

OUT OF STOCK

    Product Details

    ■ Premium grade solid mig wire
    ■ Grade A18
    ■ 15Kg plastic reel
    ■ Deposits C-1.3% Mn weld metal for mild and medium tensile steels requiring impact toughness properties down to -20°C
    ■ Copper coated quality finish for positive feeding
    ■ Double deoxidised with manganese and silicon to provide quality welds with good mechanical properties
    ■ For use with CO2 or Ar-CO2 shielding gas


    Usage:
    Used in general welding applications and fabrication work on mild steels and C-Mn steels including tanks, boilers, pipework and vehicle chassis


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140149472

    ECLASS Code

    21081003

    Material Type

    Mild Steel

    Reel Size

    0.5kg

    UNSPSC Code

    23271813

    Wire Diameter

    0.6mm