SKU:
SIP8912689Z
MPN:
02689
£5.99
Ex VAT
£7.19
Inc VAT
5 Variations Available
Product Details
Product Specification
The electrodes are in PVC wallets so they can be safely stored and prolong their life. The high quality electrodes are rutile coated providing you with an all position general purpose electrode.
Features and Benefits:
■ Operate on AC or DC power source
■ Rutile coated
■ All position general purpose
■ Easy striking with a stable arc
■ Self-releasing slag
■ Excellent Weld seam finish
■ Maintain their shape
Attribute | Value |
---|---|
Brand | SIP |
Diameter (mm) | 6x1.6mm, 5x2.0mm, 4x3.2mmmm |
EAN | 5012713026890 |
ECLASS Code | 21089090 |
MFR Part No. | 2689 |
Product Type | E6013 |
UNSPSC Code | 23271810 |