noscriptSWP Standard In-line Flashback Arrestor - Oxygen 709102 | Cromwell Tools

SWP

Standard In-line Flashback Arrestor - Oxygen

SKU:

CTL8842811B

MPN:

709102

£14.49

Ex VAT

£17.39

Inc VAT

IN STOCK (50+)

    Product Details

    Flashback arrestors are designed to offer complete protection, for both operator and equipment. Manufactured to offer the highest standard in safety & protection Both products feature a large sintered element coupled with non return valve as well as a thermal cut off valve which will activate when the heat sensitive element reaches 100°C for optimum safety. Available in two specifications.


    Features and Benefits
    • It is recommended that each flashback arrestor hould be refurbished or replaced every 5 years to ensure your safety
    • Annual inspection is recommended in line with CP7 to keep you working at an optimum level
    • Possesses a 3/8in. BSP gas regulator fitting and 3/8in BSP gas hose fitting to fit with most accessories
    • Boasts several safety elements including a flame arresting sintered element, gas non return valve and temperature sensitive cut off valve to prevent combustion, overheating and injuries whilst working


    Typical Applications
    • Gas Welding


    Standards
    • ISO 5175
    • EN 730-1


    Notes
    • Product CTL8842811B possesses a right handed thread and is suited for use with Oxygen
    • Product CTL8842810A has a left handed thread and is suited for use with acetylene and propane


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    SWP

    ECLASS Code

    36609090

    Gas Type

    Oxygen

    MFR Part No.

    2028

    Product Type

    Standard In-line

    UNSPSC Code

    23271707