noscriptSif Sifbronze Powder Flux for Brazing 500g FO010050 | Cromwell Tools

Sif

Sifbronze Powder Flux for Brazing 500g

SKU:

SIF8851040E

MPN:

FO010050

£19.49

Ex VAT

£23.39

Inc VAT

IN STOCK (31)

    • Product Restrictions

    • Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more

    Product Details

    Suited for varying welding applications depending on your choice, Sif® welding flux is ideal for preventing oxidation when welding as well as for cleaning materials as you weld. Sif®'s Aluminium Flux is designed for gas welding of aluminium and aluminium alloys, the Bronze Flux is suited for general purpose brazing flux for silicon bronze rods and Sif®s Silver Solder Flux is for silver brazing operation. 600°C to 800°C.


    Features and Benefits
    • Available in a variety of specifications to suit your requirements
    • Supplied in a resealable tub to allow you to keep the product protected when not in use


    Typical Applications
    • Brazing
    • Gas Welding


    Product Documents
    Product Specification
    Attribute
    Value

    Application

    Brazing

    Brand

    Sif

    ECLASS Code

    21089290

    MFR Part No.

    FO010050

    Package Type

    Tub

    Size

    500g

    Suitable For

    Bronze General

    Type

    Powder Flux

    UNSPSC Code

    23271808