£17.49
Ex VAT
£20.99
Inc VAT
Product Details
Product Specification
Soldering Iron Tip - 43107 - 12.5mm
A replaceable nickel-plated copper tip. For use with SI Series - 120W Heavy duty soldering iron for the professional user and light industrial use.
Attribute | Value |
---|---|
Brand | Weller |
EAN | 4003019051144 |
ECLASS Code | 21089101 |
For Use With | SI Series |
MFR Part No. | 43107 |
Tip Size | 12.5 |
Tip Type | Straight |
UNSPSC Code | 23271809 |