noscriptAbicor Binzel Mig Welding Tip, Heavy Duty-Cu Cr Zr, for use with wire size 1mm 140.0316 | Cromwell Tools

Abicor Binzel

Mig Welding Tip, Heavy Duty-Cu Cr Zr, for use with wire size 1mm

SKU:

BZL8831473M

MPN:

140.0316

£1.29

Ex VAT

£1.55

Inc VAT

IN STOCK (50+)

    Product Details

    A staple of any welding torch, these MB Style contact tips are compatible with all MB style MIG Torches including Kennedy, Abicor Binzel and Parweld. Available in various specifications and sizes to match individual needs, each product has been manufactured with Abicor Binzel's emphasis on safety, quality and functionality.


    Features and Benefits
    • MB wear parts boast overall product longevity and optimum performance over time
    • Available as standard E-Cu, heavy duty Cu Cr Zr and E-Cu aluminium to suit your personal needs
    • Suited to varying MB torches to ensure there is a product that matches your tool
    • Cost efficient way of making sure your tool works efficiently over time


    Typical Applications
    • To be used with MB style MIG torch to transfer the current and guide the wire whilst welding


    Product Specification
    Attribute
    Value

    Brand

    Abicor Binzel

    Diameter

    10mm

    EAN

    4036584144997

    ECLASS Code

    21089290

    For Torch Number

    MB40 MB501

    For Wire Size

    1mm

    Length

    30mm

    MFR Part No.

    140.0316

    Product Type

    Heavy Duty-Cu Cr Zr

    Thread Size

    M8

    UNSPSC Code

    23271408