noscriptParweld Contact Tip, Standard E-Cu, 1.0mm B4014-10 | Cromwell Tools

Parweld

Contact Tip, Standard E-Cu, 1.0mm

SKU:

PWD8832402B

MPN:

B4014-10

£1.29

Ex VAT

£1.55

Inc VAT

IN STOCK (50+)

    Product Details

    Contact tips and tip adaptors


    Product Specification
    Attribute
    Value

    Brand

    Parweld

    Diameter

    10mm

    EAN

    5055365338959

    ECLASS Code

    21089290

    For Torch Number

    M8ECU SB360A SB501W

    For Wire Size

    1.0mm

    Length

    30mm

    MFR Part No.

    B4014-10

    Product Type

    Standard E-Cu

    Thread Size

    M8

    UNSPSC Code

    23271408