noscript1292 A-HT25 ACETYLENE HEATING NOZZLE 1292 | Cromwell Tools

(Unbranded)

1292 A-HT25 ACETYLENE HEATING NOZZLE

SKU:

CTL8831292V

MPN:

1292

£5.99

Ex VAT

£7.19

Inc VAT

IN STOCK (1)

    Product Details

    Fully compatible with most heavy-duty welding shanks including 1144, Saffire 5, 4, 3, Citogas HDT200. Sizes 50 and 100 require A-HT mixer 2012.


    Product Specification
    Attribute
    Value

    Brand

    (Unbranded)

    Btu/h (1000's)

    52

    ECLASS Code

    21089103

    Fuel Type

    Oxygen/Acetylene

    Material

    Copper

    MFR Part No.

    1292

    Nozzle Size

    25

    Nozzle Type

    A-HT-Acetylene Heating Nozzle

    Product Type

    Heating Nozzle

    Suitable for use with

    Type 5,4,3 Style Cutting Attachments with a Suitable Welding Mixer

    UNSPSC Code

    23271711