noscriptCrawford Type EB, Collet, E11, Imperial/Metric, 99.3mm x 73.2mm T285-R-E11 | Cromwell Tools

Crawford

Type EB, Collet, E11, Imperial/Metric, 99.3mm x 73.2mm

SKU:

CRC1445318J

MPN:

T285-R-E11

£165.99

Ex VAT

£199.19

Inc VAT

OUT OF STOCK

    Product Details

    Type EB 73.2mm. C 99.3mm. Angle: a 15


    Product Specification
    Attribute
    Value

    Brand

    Crawford

    Collet Size

    E11mm

    Diameter

    99.3mm

    ECLASS Code

    21021101

    Individual or Set

    Individual

    Length

    73.2mm

    MFR Part No.

    T285-R-E11

    Series

    Type EB

    System of Measurement

    Imperial Metric

    Type

    E11

    UNSPSC Code

    27112808