Pyrex

BEAKER LOW FORM 25ml 1000/11M (10)

SKU:

PRX3872001A

MPN:

1000/11M (10)

£35.99

Ex VAT

£43.19

Inc VAT

OUT OF STOCK

    Product Details

    Manufactured from Pyrex borosilicate glass, these beakers provide excellent thermal performance and have a high resistance to chemical attack. They feature white graduations and a marking spot.


    Features and Benefits
    • Available in 25ml, 50ml, 100ml, 150ml, 250ml, 400ml and 1000ml capacities
    • White graduations allow for precise measuring
    • Provides high resistance to chemicals and heat


    Standards
    • ISO 3819


    Product Specification
    Attribute
    Value

    Beaker Type

    Low Form Beaker

    Brand

    Pyrex

    Capacity

    25ml

    Diameter

    34mm

    ECLASS Code

    32030100

    Height

    50mm

    Material

    Glass

    MFR Part No.

    1000/11M

    Pack Quantity

    10

    Resistance Features

    Chemical-resistant Heat-resistant

    Standards Met

    DIN 12331 ISO 3819

    UNSPSC Code

    41121803